Shop All Insert Bearings
Timken
Insert Bearing, Dia. 1-3/16 In, Setscrew
Mfr # GYA103RRB
Zoro # G8446067
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/16 in
- Width 32.5 mm
- Bearing Material Stainless Steel
- Inside Dia. 1 3/16 in
- Locking Type Setscrew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # GYA103RRB
- Zoro # G8446067
- UPC # 087796053434
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Width | 32.5 mm |
Inside Dia. | 1 3/16 in |
Outside Dia. | 62 mm |
Outside Diameter | 2 7/16 in |
Inner Ring Width | 1.28 in |
Inner Ring Outside Diameter | 1.579 in |
Bore Diameter | 1 3/16 in |
Ring End to Center Width | 0.348 in |
Outer Ring Width | 0.709 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GYA103RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/16 in, Closure Double Sealed, Inner Ring Outside Diameter 1.579 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.709 in, Outside Diameter 2 7/16 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 3/16, L 1/2, PK3 (EF030508)
- BANDO S8M-880 Timing Belt, 250-S8M-880 (250-S8M-880)
- HOBART Industrial Gear Lubricant, EP460,128 oz. (00-102973-00071)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Lennox Replacement For: 7121-8774 (D1198)
- TIMKEN Insert Bearing, Dia 1-1/8 In, Self-Locking (GRA102RRB)
- TIMKEN Insert Bearing, Dia. 1-11/16 In, Setscrew (GYA111RRB)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (RA103RRB2)
- TIMKEN Insert Bearing, Dia. 1-1/2 In, Setscrew (GYA108RRB)
- TIMKEN Insert Bearing, Dia 1-3/4 In, Self-Locking (RA112RRB)
- TIMKEN Insert Bearing, Dia. 5/8 In, Self-Locking (GRA010RRB)
- HHIP CCGX 21.52 LH Carbide Insert For Aluminum (6054-0112)
- Timken Ball Bearings