Shop All Insert Bearings
Timken
Insert Bearing, Dia 1-1/8 In, Self-Locking
Mfr # RA102RRB
Zoro # G8004455
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 in
- Outside Dia. 62 mm
- Width 35.7 mm
- Series RA-RRB
- Locking Type Self-Locking Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RA102RRB
- Zoro # G8004455
- UPC # 087796053359
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 62 mm |
Width | 35.7 mm |
Inside Dia. | 1 1/8 in |
Inner Ring Width | 0.938 in |
Ring End to Center Width | 0.354 in |
Outside Diameter | 2 7/16 in |
Outer Ring Width | 0.709 in |
Bore Diameter | 1 1/8 in |
Inner Ring Outside Diameter | 1.736 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number RA102RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/8 in, Closure Double Sealed, Inner Ring Outside Diameter 1.736 in, Lubricant Material Non-Relubricatable, Maximum Temperature 250 Degrees F, Outer Ring Width 0.709 in, Outside Diameter 2 7/16 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Reel, 1/2 in Hose Dia., 35 ft. Length, 300 psi (EN-N-435)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (DP5450 OLP)
- WYCO Vibrator Flexible Shaft, 7FtL x 16/16inW (W988-907)
- NATIONAL Small Bore Inch Seal, 450082 (450082)
- TIMKEN Insert Bearing, Dia. 1-3/16 In, Setscrew (GYA103RRB)
- TIMKEN Insert Bearing, Dia 1-3/4 In, Self-Locking (RA112RRB)
- TIMKEN Insert Bearing, Dia. 1-3/16 In, SS (RA103RRB)
- TIMKEN Insert Bearing, Dia. 5/8 In, Self-Locking (GRA010RRB)
- TIMKEN Insert Bearing, Dia. 1/2 In, Setscrew (GYA008RRB)
- TIMKEN Insert Bearing, Dia. 1-3/8 In, Setscrew (GYA106RRB)
- SKF Insert Ball Bearings (YEL210-115 2F)
- Timken Insert Bearings