Shop All Insert Bearings
Timken
Insert Bearing, Dia 1-1/8 In, Self-Locking
Mfr # GRA102RRB
Zoro # G8201593
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 in
- Outside Dia. 62 mm
- Bearing Material Stainless Steel
- Inside Dia. 1 1/8 in
- Locking Type Self-Locking Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # GRA102RRB
- Zoro # G8201593
- UPC # 087796053335
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 62 mm |
Inside Dia. | 1 1/8 in |
Width | 35.7 mm |
Inner Ring Width | 0.938 in |
Bore Diameter | 1 1/8 in |
Outer Ring Width | 0.709 in |
Inner Ring Outside Diameter | 1.736 in |
Outside Diameter | 2 7/16 in |
Ring End to Center Width | 0.354 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GRA102RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/8 in, Closure Double Sealed, Inner Ring Outside Diameter 1.736 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.709 in, Outside Diameter 2 7/16 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 325 psi (ST25-1A325)
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-1120,140 Teeth (W-1120)
- DAYTON Gearbelt, L, 86 Teeth, Length 32.3 In (1DHP7)
- DAYTON DC Motor, PM, TEFC, 1 HP, 1750 rpm, 90VDC (2M170A)
- TIMKEN Insert Bearing, Dia.1 In, Non-Locking (RA100RR6)
- TIMKEN Insert Bearing, Dia 1-1/2 In, Self-Locking (RA108RRB)
- TIMKEN Insert Bearing, Dia. 1/2 In, Self-Locking (RA008RRB)
- TIMKEN Insert Bearing, Dia 1-1/8 In, Self-Locking (RA102RRB)
- TIMKEN Insert Bearing, Dia. 1-1/2 In, Setscrew (GYA108RRB)
- TIMKEN Insert Bearing, Dia 1-3/8 In, Self-Locking (RA106RRB)
- HHIP SPU-422 C-6 Carbide Insert (6022-1422)
- Timken Ball Bearings