Shop All Insert Bearings
Timken
Insert Bearing, Dia. 1-15/16 In, Setscrew
Mfr # GYA115RRB
Zoro # G8164177
original price:
$104.99
5% off
new price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 15/16 in
- Width 44.3 mm
- Series GYA-RRB
- Locking Type Setscrew
- Outside Dia. 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # GYA115RRB
- Zoro # G8164177
- UPC # 087796053953
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Width | 44.3 mm |
Outside Dia. | 90 mm |
Inside Dia. | 1 15/16 in |
Inner Ring Outside Diameter | 2.469 in |
Ring End to Center Width | 0.53 in |
Inner Ring Width | 1.744 in |
Outside Diameter | 3 17/32 in |
Bore Diameter | 1 15/16 in |
Outer Ring Width | 0.866 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GYA115RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 15/16 in, Closure Double Sealed, Inner Ring Outside Diameter 2.469 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 3 17/32 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X16X12SS)
- NEW DEPARTURE HYATT Double Row Ball Bearings (5308)
- CLIMAX METAL PRODUCTS C200E-300 Keyless Locking Assembly (C200E-300)
- DYNABRADE Idler Arm (11420)
- TIMKEN Insert Bearing, Dia 1-1/2 In, Self-Locking (RA108RRB)
- TIMKEN Insert Bearing, Dia.1 In, Non-Locking (RA100RR6)
- TIMKEN Insert Bearing, Dia. 3/4 In, Self-Locking (RA012RRB)
- TIMKEN Insert Bearing, Dia. 7/8 In, Self-Locking (RA014RRB)
- TIMKEN Insert Bearing, Dia. 1-3/16 In, Setscrew (GYA103RRB)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (GRA103RRB2)
- HHIP TCMT-431 C-5 TiN Coated Carbide Insert (6004-6141)
- Timken Ball Bearings