Shop All Insert Bearings
Timken
Insert Bearing, Dia 1-1/4 In, Self-Locking
Mfr # GRA103RRB2
Zoro # G8113122
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/4 in
- Locking Type Self-Locking Collar
- Outside Dia. 62 mm
- Width 35.7 mm
- Bearing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # GRA103RRB2
- Zoro # G8113122
- UPC # 087796053410
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 62 mm |
Width | 35.7 mm |
Inside Dia. | 1 1/4 in |
Inner Ring Outside Diameter | 1.736 in |
Ring End to Center Width | 0.354 in |
Bore Diameter | 1 1/4 in |
Outside Diameter | 2 7/16 in |
Outer Ring Width | 0.709 in |
Inner Ring Width | 0.938 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GRA103RRB2, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, Inner Ring Outside Diameter 1.736 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.709 in, Outside Diameter 2 7/16 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 5M800 (5M800)
- MASTER DRIVE INC Bronze Jaw Coupling Insert, Style L090/095 (L090-095B)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 3/4" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-25-66-BK)
- TIMKEN Insert Bearing, Dia 1-1/2 In, Self-Locking (RA108RRB)
- TIMKEN Insert Bearing, Dia. 1-3/16 In, SS (RA103RRB)
- TIMKEN Insert Bearing, Dia 1-3/8 In, Self-Locking (RA106RRB)
- TIMKEN Insert Bearing, Dia. 1-7/16 In, SS (GRA107RRB)
- TIMKEN Insert Bearing, Dia. 1 In, Self-Locking (GRA100RRB)
- TIMKEN Insert Bearing, Dia. 1-1/2 In, Setscrew (GYA108RRB)
- NTN NTN UC206-101D1, Ball Insert Bearing 10625 In Id X 24409 In Od X 15 In W Set Screw (UC206-101D1)
- Timken Insert Bearings