Shop All Insert Bearings
Timken
Insert Bearing, Dia 1-1/2 In, Self-Locking
Mfr # RA108RRB
Zoro # G7984697
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/2 in
- Inside Dia. 1 1/2 in
- Outside Dia. 80 mm
- Dynamic Load Capacity (Lb.) 8,150 lb
- Locking Type Self-Locking Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # RA108RRB
- Zoro # G7984697
- UPC # 087796053748
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Inside Dia. | 1 1/2 in |
Outside Dia. | 80 mm |
Width | 43.7 mm |
Inner Ring Outside Diameter | 2.374 in |
Outside Diameter | 3 9/64 in |
Outer Ring Width | 0.827 in |
Bore Diameter | 1 1/2 in |
Ring End to Center Width | 0.433 in |
Inner Ring Width | 1.188 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number RA108RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/2 in, Closure Double Sealed, Inner Ring Outside Diameter 2.374 in, Lubricant Material Non-Relubricatable, Maximum Temperature 250 Degrees F, Outer Ring Width 0.827 in, Outside Diameter 3 9/64 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35555, Pressure Line, 10 micron, Outside-In (MF0060374)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG347, Pressure Line, 10 micron (ZX-W01AG347)
- FLUID FILM Corrosion Inhibitor, 1 gal. (CNAS-B)
- DAYTON Capacitor-Start Belt Drive Motor, 1/4 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG4BG)
- TIMKEN Insert Bearing, Dia. 1-7/16 In, Setscrew (GYA107RRB)
- TIMKEN Insert Bearing, Dia. 2 In, Self-Locking (RA200RRB)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (RA104RRB)
- TIMKEN Insert Bearing, Dia. 1-7/16 In, SS (GRA107RRB)
- TIMKEN Insert Bearing, Dia. 1-3/16 In, SS (RA103RRB)
- TIMKEN Insert Bearing, Dia. 1 In, Setscrew (GYA100RRB)
- FAFNIR Eccentric Locking Collar Insert Bearing (RA014RR)
- Timken Ball Bearings