Shop All Insert Bearings
Timken
Insert Bearing, Dia. 1-1/16 In, SS
Mfr # RA101RRB
Zoro # G7822367
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/16 in
- Series RA-RRB
- Width 35.7 mm
- Locking Type Self-Locking Collar
- Bearing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RA101RRB
- Zoro # G7822367
- UPC # 087796053311
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 1/16 in |
Width | 35.7 mm |
Inside Dia. | 1 1/16 in |
Outside Dia. | 62 mm |
Bore Diameter | 1 1/16 in |
Inner Ring Width | 0.938 in |
Inner Ring Outside Diameter | 1.736 in |
Ring End to Center Width | 0.354 in |
Outer Ring Width | 0.709 in |
Outside Diameter | 2 7/16 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number RA101RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/16 in, Closure Double Sealed, Inner Ring Outside Diameter 1.736 in, Lubricant Material Non-Relubricatable, Maximum Temperature 250 Degrees F, Outer Ring Width 0.709 in, Outside Diameter 2 7/16 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Rear Pivot Bracket, 1-1/4 In Bore (NCM-PE125)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (B6KP31)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Straight Drive-In Grease Fittings 1 12PK (37583)
- D&D 3750mm Outside Length, 22mm Top Width, 1 Ribs (XPC3750)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (RA104RRB)
- TIMKEN Insert Bearing, Dia. 1-1/2 In, Setscrew (GYA108RRB)
- TIMKEN Insert Bearing, Dia. 2 In, Self-Locking (RA200RRB)
- TIMKEN Insert Bearing, Dia 15/16 In, Self-Locking (RA015RRB)
- TIMKEN Insert Bearing, Dia. 1/2 In, Setscrew (GYA008RRB)
- TIMKEN Insert Bearing, Dia. 1-7/16 In, SS (RA107RRB)
- TRITAN Insert Ball Brng, ER, 2-7/16 dia, Setscrew (ER39)
- Timken Ball Bearings