Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 7/8" Bore
Mfr # VCJ 7/8
Zoro # G8210754
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 7/8 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # VCJ 7/8
- Zoro # G8210754
- UPC # 087796056992
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 7/8 in |
Bolt Size | 7/16 in |
Overall Height | 3 47/64 in |
Dimension E Max. | 1 45/64 in |
Dimension J | 3 3/4 in |
Dimension N | 29/64 in |
Dimension L | 3 3/4 in |
Dimension A | 1 1/8 in |
Dimension E | 1 45/64 in |
Dimension D | 2 1/16 in |
Overall Length | 3 47/64 in |
Dimension B | 1 7/32 in |
Overall Width | 1 11/16 in |
Mount Hole Center-to-Center Length | 2.75 in |
Back Side to Center Width | 0.776 in |
Mount Hole Size | 0.394 in |
Bore Diameter | 7/8 in |
Mount Hole Center-to-Center Height | 2.75 in |
Mounting Bolt Size | 3/8 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.776 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing GRA014RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,300 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 2.75 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Random Orbital Sander Lever A1447, 1/pk (28169)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400189)
- CONTINENTAL CONTITECH 1/2" ID x 50 ft. PVC Air Hose 300 PSI YL (PLY05030-50)
- LOC-LINE Element Clamp, 3/4", PK4 (61535)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (SCJT 1 1/2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (YCJ1 3/8 SGT)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (RCJ 2 15/16)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (VCJT 1 15/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (RCJ 5/8)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (RCJ 1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UELFU-1.1/2M)
- Timken Flange Bearings