Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 7/8" Bore
Mfr # RCJ 7/8
Zoro # G7928882
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 7/8 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RCJ 7/8
- Zoro # G7928882
- UPC # 087796056954
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 7/8 in |
Bolt Size | 7/16 in |
Overall Height | 3 47/64 in |
Dimension E | 1 13/16 in |
Dimension S | 1 1/16 in |
Dimension L | 3 3/4 in |
Dimension J | 2 3/4 in |
Overall Length | 3 47/64 in |
Dimension D | 2 9/16 in |
Dimension A | 1 3/16 in |
Overall Width | 1 53/64 in |
Dimension N | 29/64 in |
Mount Hole Size | 0.394 in |
Mount Hole Center-to-Center Height | 2 47/64 in |
Mount Hole Center-to-Center Length | 2 47/64 in |
Bore Diameter | 7/8 in |
Back Side to Center Width | 0.772 in |
Mounting Bolt Size | 3/8 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.772 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing G1014KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 7,875 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 2 47/64 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-FJIC, 3/4-16, 1-1/16-12, Strt (221501-12-8s)
- SMC Tee, 5/16 in.x1/2 in., TubexTube (KQ2T09-13A)
- FAG BEARINGS 6004 2Z, Deep Groove BBear, Single Row 90Mm (6004 2Z)
- PIX Belt, AX Cogged, 1/2 x 40 in. OC (AX38)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (RCJ 2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SCJ 3/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (RCJ 1 11/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-7/8" Bore (RCJ 1 7/8)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (SCJT 1 1/8)
- TIMKEN 2-BOLT FLANGE MOUNTED BALL BEARING (RAK1)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2" Bore (MSF-32)
- Timken Flange Bearings