Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 5/8" Bore
Mfr # YCJ 5/8
Zoro # G7816821
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 5/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # YCJ 5/8
- Zoro # G7816821
- UPC # 087796157903
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 5/8 in |
Bolt Size | 3/8 in |
Overall Height | 3 in |
Dimension D | 2 1/16 in |
Overall Length | 3 in |
Dimension L | 3 in |
Dimension J | 2 1/8 in |
Dimension N | 27/64 in |
Overall Width | 1 17/64 in |
Dimension A | 59/64 in |
Dimension F | 15/16 in |
Dimension B | 1 5/64 in |
Dimension E | 1 19/64 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Size | 0.394 in |
Mount Hole Center-to-Center Length | 2 1/8 in |
Inner Ring Width | 1.078 in |
Back Side to Center Width | 0.654 in |
Mount Hole Center-to-Center Height | 2 1/8 in |
Bore Diameter | 5/8 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.654 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing GY1010KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 11,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 2 1/8 in, Number of Mount Holes 4, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level sight glass, HFTX.24-1 (HFTX.)
- SMC Union Elbow, 90 Deg, 1/2 in., TubexTube (KQ2L13-00A)
- EATON AEROQUIP Adpt, FNPT-FJIC, 3/8-18, 3/4-16, Strt (2242-6-8s)
- WILKERSON Compressed Air Filter, 200 psi, 4.8 In. W, Size: Jumbo (F30-08-G00)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SCJT 1 1/4)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (VCJT 1 1/4S)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore (SCJT 1 3/8)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 15/16" Bore (RCJ 15/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (VCJ 1)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SCJ 1 1/2)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCFUX-1.1/4M)
- Timken Pillow Block & Flange Bearings