Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 5/8" Bore
Mfr # SCJ 5/8
Zoro # G7950101
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 5/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # SCJ 5/8
- Zoro # G7950101
- UPC # 087796056442
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 5/8 in |
Bolt Size | 1/2 in |
Overall Height | 3 in |
Dimension B | 15/16 in |
Dimension L | 3 in |
Dimension F | 31/32 in |
Dimension D | 2 1/16 in |
Dimension A | 45/64 in |
Dimension N | 27/64 in |
Overall Width | 1 in |
Dimension J | 2 1/8 in |
Overall Length | 3 in |
Dimension E | 1 in |
Mount Hole Center-to-Center Length | 2.125 in |
Back Side to Center Width | 0.374 in |
Inner Ring Width | 0.937 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Size | 0.394 in |
Mount Hole Center-to-Center Height | 2.125 in |
Bore Diameter | 5/8 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.374 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing GYA010RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 8,800 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 2.125 in, Number of Mount Holes 4, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Quick Exhaust Valve SEU-1/2-NPT (SEU-1/2-NPT)
- PIX PIX 160XL037, Standard Timing Belt, XL, 3/8 X 16, T80, Trapezoidal (160XL037)
- MAIN FILTER Hydraulic Filter, replaces MANITOU 602096, Return Line, 15 micron, Outside-In (MF0583875)
- GATES Predator PowerBand Belts, 2/5VP750 (2/5VP750)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (RCJ 1 11/16)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (VCJT 1 1/2)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (RCJT 3/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (RCJ 1 1/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (VCJ 1 1/2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (SCJ 2)
- ZORO SELECT 10-24X1/2 SERR HEX WASH FLANGE FT ZINC AND BAKE (1008MWW)
- Timken Flange Bearings