Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 3/4" Bore
Mfr # YCJ 3/4 SGT
Zoro # G8416527
product price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # YCJ 3/4 SGT
- Zoro # G8416527
- UPC # 087796265844
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | 3/8 in |
Overall Height | 3 23/64 in |
Dimension L | 3 3/8 in |
Dimension F | 1 5/64 in |
Dimension D | 2 3/8 in |
Dimension J | 2 1/2 in |
Overall Width | 1 1/2 in |
Dimension A | 1 3/32 in |
Overall Length | 3 23/64 in |
Dimension N | 27/64 in |
Dimension B | 1 1/4 in |
Dimension E | 1 33/64 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Size | 0.394 in |
Mount Hole Center-to-Center Length | 2.5 in |
Inner Ring Width | 1.252 in |
Back Side to Center Width | 0.76 in |
Mount Hole Center-to-Center Height | 2.5 in |
Bore Diameter | 3/4 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.76 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing GY1012KRRB SGT, Lubricant Material NLGI #2 Equivalent, Maximum Speed 9,200 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 2.5 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight Swivel 3/8 in Hose I.D, 5/8"-18 UNF Thread (5A246)
- MEGADYNE MULTI-RIB POLY-V R280J 1X5 (280J5)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S1664 (S1664)
- AIGNEP USA Union Mender, Composite, 1/4" Tube, 250 psi (85040-04)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (VCJ 2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (RCJ 1)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (RCJT 1 1/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (RCJ 1 1/2)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (VCJT 3/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (RCJ 2 7/16)
- BROWNING Interchange General Units, #VF2E220 (VF2E220)
- Timken Flange Bearings