Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 2" Bore
Mfr # VCJ 2S
Zoro # G7874431
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # VCJ 2S
- Zoro # G7874431
- UPC # 087796061101
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 2 in |
Bolt Size | 5/8 in |
Overall Height | 5 5/8 in |
Dimension A | 1 11/16 in |
Dimension E Max. | 2 13/32 in |
Dimension E | 2 13/32 in |
Dimension J | 4 3/8 in |
Overall Width | 2 25/64 in |
Dimension B | 1 23/32 in |
Overall Length | 5 5/8 in |
Dimension D | 4 7/16 in |
Dimension N | 43/64 in |
Dimension L | 5 5/8 in |
Back Side to Center Width | 1.122 in |
Bore Diameter | 2 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Size | 0.63 in |
Mount Hole Center-to-Center Length | 4.375 in |
Mount Hole Center-to-Center Height | 4.375 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.122 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing GRA115RRB2, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,720 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 4.375 in, Number of Mount Holes 4, Overall Height 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 9/16 in Bore, 1 1/2 in Stroke, Round Body Double Acting (0.56DSRM01.50)
- DAYTON 5VX1180 Cogged V-Belt, 118" Outside Length, 5/8" Top Width, 1 Ribs (2L450)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 3.500in.L, 0 Hole (BBB2000750)
- SPEEDAIRE Air Compressor (787U79)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (RCJ 1 11/16)
- TIMKEN Stamping, plate or liner (52MST)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (RCJ 2 7/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (RCJ 5/8)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (SCJ 1)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (VCJ 1 1/4)
- DODGE Setscrew Ball Bearings, SC Normal Duty, 4-Bolt Flange, F4B-SC-107 (124208 F4B S 107)
- Timken Flange Bearings