Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore
Mfr # RCJ 2 7/16
Zoro # G8021422
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 7/16 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RCJ 2 7/16
- Zoro # G8021422
- UPC # 087796061644
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 2 7/16 in |
Bolt Size | 5/8 in |
Overall Height | 6 55/64 in |
Dimension D | 5 3/8 in |
Overall Width | 3 13/64 in |
Dimension B | 5 5/8 in |
Dimension C | 3 3/16 in |
Dimension L | 6 7/8 in |
Overall Length | 6 55/64 in |
Dimension S | 1 27/32 in |
Dimension A | 1 15/16 in |
Dimension E | 3 3/16 in |
Dimension N | 43/64 in |
Dimension J | 5 5/8 in |
Mounting Bolt Size | 5/8 in |
Back Side to Center Width | 1.37 in |
Bore Diameter | 2 7/16 in |
Mount Hole Center-to-Center Length | 5 5/8 in |
Mount Hole Center-to-Center Height | 5 5/8 in |
Mount Hole Size | 0.63 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.37 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing G1207KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,800 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 5 5/8 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6206 2ZC3, Single Row Ball Brgs, 6206 2ZC3 (6206 2ZC3)
- ACCU-LUBE Synthetic Lubricant, MQL, 1 Gal, VOC Free (LBSYNT01)
- MOORE Nullmatic 1/4In Npt Pneumatic Regulator (40-30)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116471-13)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (SCJT 1 7/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (RCJ 1)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (RCJ 3/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (VCJ 2S)
- TIMKEN 2-BOLT FLANGE MOUNTED BALL BEARING (RAK1)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SCJT 3/4)
- NTN Mounted Unit Cast Iron (UCFL206-111 1-11/16)
- Timken Pillow Block & Flange Bearings