Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 2-3/8" Bore
Mfr # RCJ 2 3/8
Zoro # G8171012
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 3/8 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # RCJ 2 3/8
- Zoro # G8171012
- UPC # 087796111608
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 2 3/8 in |
Bolt Size | 5/8 in |
Overall Height | 6 55/64 in |
Dimension A | 1 15/16 in |
Dimension N | 43/64 in |
Dimension E | 3 3/16 in |
Overall Length | 6 55/64 in |
Dimension S | 1 27/32 in |
Dimension L | 6 7/8 in |
Dimension D | 5 3/8 in |
Dimension J | 5 5/8 in |
Overall Width | 3 13/64 in |
Mount Hole Size | 0.63 in |
Mount Hole Center-to-Center Height | 5 5/8 in |
Bore Diameter | 2 3/8 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Length | 5 5/8 in |
Back Side to Center Width | 1.37 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.37 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing G1206KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,900 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 5 5/8 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Premium Synthetic Clear Lubricant 1-Quart (51028)
- DIXON Industrial Female Plug Steel, 3/8" (DCP26)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 1/8, PK5 (87000-02-04)
- BERKO MARLEY ENGINEERING PRODUCTS Motor240/277V 1550Rpm Cw Motor (3900-2010-001)
- TIMKEN Wide Inner Ring and Housed Units, Ball Flange Unit (YCJ75 75MM)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (VCJ 2S)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (RCJ 2)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1" Bore (RCJT 1)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (YCJ 3/4 SGT)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1" Bore (SCJT 1)
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Bearing Steel - Eccentric Lock (VF4E-131)
- Timken Pillow Block & Flange Bearings