Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 1/2" Bore
Mfr # SCJ 1/2
Zoro # G8317732
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # SCJ 1/2
- Zoro # G8317732
- UPC # 087796056329
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1/2 in |
Bolt Size | 1/2 in |
Overall Height | 3 in |
Dimension J | 2 1/8 in |
Overall Length | 3 in |
Dimension L | 3 in |
Dimension F | 31/32 in |
Dimension D | 2 1/16 in |
Dimension A | 45/64 in |
Dimension B | 15/16 in |
Dimension N | 27/64 in |
Overall Width | 1 in |
Dimension E | 1 in |
Mount Hole Center-to-Center Length | 2.125 in |
Mount Hole Center-to-Center Height | 2.125 in |
Back Side to Center Width | 0.374 in |
Inner Ring Width | 0.937 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Size | 0.394 in |
Bore Diameter | 1/2 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.374 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing GYA008RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 11,040 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 2.125 in, Number of Mount Holes 4, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 7-3/4 to 8-5/8In, SAE 862, PK10 (4185070)
- DAYTON 3/B148 Banded V-Belt, 151-3/4" Outside Length, 2" Top Width, 3 Ribs (3HEZ8)
- MARATHON MOTORS Air Compressor Motor, 1-1/2 hp, 1725 RPM (056C17D5308)
- GATES Micro-V Belts, 460J6 (460J6)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 15/16" Bore (RCJT 15/16)
- TIMKEN Wide Inner Ring and Housed Units, Ball Flange Unit (YCJ75 75MM)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (RCJT 3/4)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1" Bore (RCJT 1)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (RCJ 1 1/2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (SCJ 2)
- CLESCO F2PS-BR-100 Bronze Bearing, Pressed Steel Housing, Self-Aligning (F2PS-BR-100)
- Timken Flange Bearings