Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 1/2" Bore
Mfr # RCJ 1/2
Zoro # G8447345
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1/2 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RCJ 1/2
- Zoro # G8447345
- UPC # 087796056268
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1/2 in |
Bolt Size | 3/8 in |
Overall Height | 3 in |
Overall Length | 3 in |
Dimension E | 1 37/64 in |
Dimension A | 1 1/32 in |
Dimension J | 2 1/8 in |
Dimension N | 27/64 in |
Dimension S | 59/64 in |
Overall Width | 1 19/32 in |
Back Side to Center Width | 0.677 in |
Mount Hole Size | 0.394 in |
Bore Diameter | 1/2 in |
Mount Hole Center-to-Center Length | 2 1/8 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Height | 2 1/8 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.677 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing G1008KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 13,800 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 2 1/8 in, Number of Mount Holes 4, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Sleeve Bearing, ID 1 1/4 In (PS2024-16)
- ARO Microswitch, 125-480 Vdc, SPDT (114810)
- DURA-SYNC TORQUE Timing Belt, 8M, 50 x 1408mm PL, T176 (1408-8M-50)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Heil Quaker Replacement For: 48HXCLW-1562 (690)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (VCJ 2)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (RCJT 3/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SCJ 1 1/4)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (SCJT 1 1/2)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (VCJT 1 1/8)
- TIMKEN Stamping, plate or liner (52MST)
- INA Flange Bearing, 2-Bolt, Ball, 40mm Bore (GLCTE40-XL)
- Timken Pillow Block & Flange Bearings