Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 1" Bore
Mfr # VCJ 1
Zoro # G7874727
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # VCJ 1
- Zoro # G7874727
- UPC # 087796057586
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | 7/16 in |
Overall Height | 3 47/64 in |
Dimension D | 2 1/16 in |
Dimension B | 1 7/32 in |
Dimension J | 3 3/4 in |
Overall Length | 3 47/64 in |
Dimension E Max. | 1 45/64 in |
Dimension L | 3 3/4 in |
Overall Width | 1 11/16 in |
Dimension N | 29/64 in |
Dimension E | 1 45/64 in |
Dimension A | 1 1/8 in |
Back Side to Center Width | 0.776 in |
Mount Hole Size | 0.394 in |
Mount Hole Center-to-Center Height | 2.75 in |
Mount Hole Center-to-Center Length | 2.75 in |
Bore Diameter | 1 in |
Mounting Bolt Size | 3/8 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.776 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing GRA100RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,520 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 2.75 in, Number of Mount Holes 4, Overall Height 3 47/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, M24 x 3, Steel (MTCL-24-3-F)
- COXREELS Elec Hose Reel 1/2inx100ft, 12VDC 5000PSI (HP1125-4-100-E)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40-2 Chain Size, 13 # of Teeth (D40BS13H X 1/2)
- DAYTON 4X816 Flange Mount Bearing (2 Bolt) (4X816)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (VCJ 2S)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 15/16" Bore (RCJT 15/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (VCJ 1 1/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (RCJ 2 7/16)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (SCJT 1 1/2)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (VCJT 1 1/8)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-115 (MULTIPAK) (P2B-SC-115 (MULTIPAK))
- Timken Pillow Block & Flange Bearings