Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 1-7/8" Bore
Mfr # RCJ 1 7/8
Zoro # G8382403
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 7/8 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RCJ 1 7/8
- Zoro # G8382403
- UPC # 087796060456
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 7/8 in |
Bolt Size | 5/8 in |
Overall Height | 5 5/8 in |
Dimension E Max. | 2 5/8 in |
Dimension F | 2 13/32 in |
Dimension G | 2 3/4 in |
Dimension C | 5/8 in |
Dimension D | 1 13/16 in |
Dimension A | 4 3/8 in |
Dimension N | 43/64 in |
Dimension E | 2 41/64 in |
Dimension L | 5 3/8 in |
Overall Length | 5 5/8 in |
Overall Width | 2 39/64 in |
Dimension J | 4 3/8 in |
Dimension B | 5 5/8 in |
Mounting Bolt Size | 5/8 in |
Back Side to Center Width | 1.114 in |
Mount Hole Size | 0.63 in |
Bore Diameter | 1 7/8 in |
Mount Hole Center-to-Center Length | 4 23/64 in |
Mount Hole Center-to-Center Height | 4 23/64 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.114 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing G1114KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,675 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 4 23/64 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Air Hose, 3/8" x 100, 1/4" MNPT Fitting (HFZ38100YW2-E)
- VELVAC Solenoid, 200 deg Max Temp (032192)
- ARO Economair Seal Kit, RK2440-14 (RK2440-14)
- ENERPAC Repair Kit It (PA133K3)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SCJ 1 1/2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (RCJ 2 3/16)
- TIMKEN Wide Inner Ring and Housed Units, Ball Flange Unit (YCJ75 75MM)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (VCJT 1 1/4S)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (SCJ 2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (RCJ 2 7/16)
- DODGE Setscrew Ball Bearings, SC LF , 3-Bolt Flange, LF-SC-105 (124611 LF-SC-105)
- Timken Pillow Block & Flange Bearings