Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore
Mfr # YCJ1 3/8 SGT
Zoro # G8405975
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # YCJ1 3/8 SGT
- Zoro # G8405975
- UPC # 087796266049
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/8 in |
Bolt Size | 1/2 in |
Overall Height | 4 5/8 in |
Dimension A | 1 1/4 in |
Dimension B | 1 25/32 in |
Dimension F | 1 27/32 in |
Dimension J | 3 5/8 in |
Dimension L | 4 5/8 in |
Dimension N | 33/64 in |
Dimension E | 1 59/64 in |
Dimension D | 3 1/2 in |
Overall Width | 1 59/64 in |
Overall Length | 4 5/8 in |
Inner Ring Width | 1.788 in |
Mount Hole Center-to-Center Height | 3 5/8 in |
Back Side to Center Width | 0.817 in |
Bore Diameter | 1 3/8 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Center-to-Center Length | 3 5/8 in |
Mount Hole Size | 0.472 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.817 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing GY1106KRRB SGT, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 3 5/8 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/6to1/3 HP, 825 rpm (ORM5488B)
- FLEXZILLA X1 Blow Gun with Xtreme-Flo Safety Nozzl (AG1502FZ)
- PIX Belt, B Kevlar, 5/8 x 134 in. OC (B131K)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932610Q, Pressure Line, 3 micron, Outside-In (MF0058388)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (SCJT 1 1/8)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (VCJT 1 7/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (RCJ 2 15/16)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (RCJT 1 1/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SCJ 1 1/2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (SCJ 1)
- DAYTON Flange Bearing, 2-Bolt, Ball, 15/16" Bore (3FDA9)
- Timken Pillow Block & Flange Bearings