Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore
Mfr # VCJ 1 3/4
Zoro # G7988486
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/4 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # VCJ 1 3/4
- Zoro # G7988486
- UPC # 087796060418
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/4 in |
Bolt Size | 1/2 in |
Overall Height | 5 23/64 in |
Dimension L | 5 3/8 in |
Dimension B | 1 23/32 in |
Dimension E Max. | 2 15/64 in |
Dimension J | 4 1/8 in |
Dimension E | 2 15/64 in |
Overall Length | 5 23/64 in |
Dimension D | 4 1/8 in |
Overall Width | 2 15/64 in |
Dimension N | 33/64 in |
Dimension A | 1 17/32 in |
Mounting Bolt Size | 7/16 in |
Back Side to Center Width | 0.965 in |
Bore Diameter | 1 3/4 in |
Mount Hole Center-to-Center Height | 4.125 in |
Mount Hole Size | 0.472 in |
Mount Hole Center-to-Center Length | 4.125 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.965 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing GRA112RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,120 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 4.125 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Arbor Motor, 10 HP, 1720 RPM, 208-230/460V (01018ES3ESA90LR)
- PIX Belt, BX Cogged, 21/32 x 44 in. OC (BX41)
- GAST Compressor Pump, 1/125 HP, 24VDC, Diaphragm (10D1125-101-1053)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9007-0606)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (SCJ 1)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (RCJ 1/2)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SCJT 1/2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (RCJ 1 3/16)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (SCJT 1 7/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (RCJ 2 15/16)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-107 MULTIPAK (124278 F2B-SC-107)
- Timken Flange Bearings