Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore
Mfr # SCJ 1 3/16
Zoro # G8288804
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # SCJ 1 3/16
- Zoro # G8288804
- UPC # 087796058194
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Bolt Size | 7/16 in |
Overall Height | 4 15/64 in |
Dimension J | 3 1/4 in |
Dimension N | 29/64 in |
Dimension F | 1 37/64 in |
Dimension D | 3 in |
Dimension B | 1 9/32 in |
Dimension A | 27/32 in |
Dimension L | 4 1/4 in |
Overall Length | 4 15/64 in |
Overall Width | 1 21/64 in |
Dimension E | 1 11/32 in |
Inner Ring Width | 1.28 in |
Back Side to Center Width | 0.437 in |
Mounting Bolt Size | 3/8 in |
Bore Diameter | 1 3/16 in |
Mount Hole Center-to-Center Length | 3.25 in |
Mount Hole Size | 0.394 in |
Mount Hole Center-to-Center Height | 3.25 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.437 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing GYA103RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,640 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 3.25 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1800Va2526 V/S, 1626V700 (1626V700)
- COXREELS Rubber Foot Pad, Rubber (15710)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20666 (06Z-P10)
- SPEEDAIRE Air Tank, Portable, 13 Gal (2TWC3)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1" Bore (YCJT 1 SGT)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (VCJ 1 1/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (VCJ 1)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (VCJT 1 1/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (RCJ 2)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (VCJT 1 1/8)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (MSF-39)
- Timken Pillow Block & Flange Bearings