Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore
Mfr # SCJ 1 15/16
Zoro # G8202476
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # SCJ 1 15/16
- Zoro # G8202476
- UPC # 087796060791
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Bolt Size | 5/8 in |
Overall Height | 5 5/8 in |
Dimension E | 1 13/16 in |
Dimension F | 2 15/32 in |
Dimension J | 4 3/8 in |
Overall Width | 1 51/64 in |
Overall Length | 5 5/8 in |
Dimension D | 4 7/16 in |
Dimension L | 5 5/8 in |
Dimension B | 1 3/4 in |
Dimension N | 43/64 in |
Dimension A | 1 1/8 in |
Mount Hole Center-to-Center Height | 4.375 in |
Mount Hole Size | 0.63 in |
Inner Ring Width | 1.744 in |
Mount Hole Center-to-Center Length | 4.375 in |
Back Side to Center Width | 0.594 in |
Bore Diameter | 1 15/16 in |
Mounting Bolt Size | 5/8 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.594 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing GYA115RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,880 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 4.375 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Bearing, Shielded (6306 2Z/C3 HT51)
- DAYTON 5V710 V-Belt, 71" Outside Length, 5/8" Top Width, 1 Ribs (13V741)
- DEWALT 1/2" NPT Straight Fitting (DXCM0680137)
- WILKERSON Bowl W/Pet Cock Drain Assembly (FRP-96-315)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (RCJ 2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (VCJ 2)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1" Bore (VCJT 1)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (VCJ 1 1/2)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (RCJT 3/4)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (SCJT 1 7/16)
- ZORO SELECT M12-1.75X70 DIN6921 8.8 FLANGE BOLT ZINC ROHS (M1270BF8)
- Timken Flange Bearings