Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore
Mfr # RCJ 1 15/16
Zoro # G8375622
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 15/16 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RCJ 1 15/16
- Zoro # G8375622
- UPC # 087796060654
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Bolt Size | 5/8 in |
Overall Height | 5 5/8 in |
Dimension E | 2 41/64 in |
Overall Length | 5 5/8 in |
Dimension E Max. | 2 5/8 in |
Dimension C | 21/32 in |
Dimension F | 2 13/32 in |
Dimension A | 4 3/8 in |
Dimension B | 5 5/8 in |
Dimension J | 4 3/8 in |
Dimension N | 43/64 in |
Overall Width | 2 39/64 in |
Dimension D | 1 13/16 in |
Dimension G | 2 3/4 in |
Dimension L | 5 3/8 in |
Bore Diameter | 1 15/16 in |
Mount Hole Center-to-Center Length | 4 23/64 in |
Back Side to Center Width | 1.114 in |
Mount Hole Size | 0.63 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Height | 4 23/64 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.114 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing G1115KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,600 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 4 23/64 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Mc Series Lubricator (MC104-L00TF)
- BAILEY HYDRAULICS Riveted Roller Chain Box 140R-10-Standard: 140 Chain Size, 10 Ft, 131542 (131542)
- BANDO S3M-264 Timing Belt, 60-S3M-264 (60-S3M-264)
- DAYTON Motor, PSC, 3/4hp, 1075/3,208-230, Ring/Stud (7E654)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SCJ 1 1/2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (VCJ 2)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (VCJT 3/4)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (SCJT 1 1/8)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (RCJ 2)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SCJT 1/2)
- ZORO SELECT 1/2-20X4 HEX FLANGE FRAME BOLT GR8 BLK PHOS (5164BF)
- Timken Flange Bearings