Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore
Mfr # YCJ 1 1/4 SGT
Zoro # G8215837
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # YCJ 1 1/4 SGT
- Zoro # G8215837
- UPC # 087796265974
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 1/2 in |
Overall Height | 4 5/8 in |
Dimension N | 33/64 in |
Dimension J | 3 5/8 in |
Dimension B | 1 25/32 in |
Overall Width | 1 59/64 in |
Dimension L | 4 5/8 in |
Overall Length | 4 5/8 in |
Dimension A | 1 1/4 in |
Dimension D | 3 1/2 in |
Dimension E | 1 59/64 in |
Dimension F | 1 27/32 in |
Mount Hole Center-to-Center Length | 3 5/8 in |
Mount Hole Center-to-Center Height | 3 5/8 in |
Bore Diameter | 1 1/4 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Size | 0.472 in |
Inner Ring Width | 1.788 in |
Back Side to Center Width | 0.817 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.817 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing GY1104KRRB SGT, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,500 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 3 5/8 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY INDUSTIRES Brass Air Hose; End 0.25 in. Male NPT x 0.25 in. Hose Barb (1892702)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 3/8" Rod or 9/16" Piston Bore (ZUSASES-7)
- QA1 Male Rod End, SS, RH, 3/4-16 (GMR12T)
- KBC Ball Bearing, 25mm x 52mm x 15mm, single row deep groove ball bearing, two shields, C3 Fit (6205-ZZ KBC)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore (SCJT 1 3/8)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (RCJT 1 1/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (VCJ 1 3/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (YCJ 3/4 SGT)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 15/16" Bore (RCJ 15/16)
- TIMKEN Stamping, plate or liner (52MST)
- ZORO SELECT 1/2-20X4 1/2 HEX FLANGE FRAME BOLT GR8 BLK PHOS (5172BF)
- Timken Flange Bearings