Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore
Mfr # VCJ 1 1/4S
Zoro # G8355216
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # VCJ 1 1/4S
- Zoro # G8355216
- UPC # 087796058255
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 7/16 in |
Overall Height | 4 15/64 in |
Dimension J | 3 1/4 in |
Overall Length | 4 15/64 in |
Dimension B | 1 13/32 in |
Dimension L | 4 1/4 in |
Overall Width | 1 27/32 in |
Dimension E | 1 55/64 in |
Dimension D | 3 in |
Dimension E Max. | 1 55/64 in |
Dimension N | 29/64 in |
Dimension A | 1 3/16 in |
Bore Diameter | 1 1/4 in |
Mount Hole Center-to-Center Length | 3.25 in |
Mount Hole Center-to-Center Height | 3.25 in |
Back Side to Center Width | 0.791 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Size | 0.394 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.791 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing GRA103RRB2, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,400 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 3.25 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Air Lubricator, 3/8in NPT, 106 cfm, 145 psi (L1492)
- DODGE Couplings/Flex Clutch, PX120 TAPER-LOCK FLG ASSY 3020 (PX120 TAPER-LOCK FLG ASSY 3020)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41741)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3201F-N03-07SA)
- TIMKEN Wide Inner Ring and Housed Units, Ball Flange Unit (YCJ75 75MM)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SCJT 1 1/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SCJ 3/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (RCJ 1/2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (YCJ1 3/8 SGT)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-7/8" Bore (RCJ 1 7/8)
- MIDWEST FASTENER 1/4" x 1/2" x 1/16" Nylon Plastic Flange Bearings 25PK (66433)
- Timken Pillow Block & Flange Bearings