Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore
Mfr # SCJ 1 1/4
Zoro # G8012252
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # SCJ 1 1/4
- Zoro # G8012252
- UPC # 087796058620
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 1/2 in |
Overall Height | 4 5/8 in |
Overall Length | 4 5/8 in |
Dimension B | 1 7/16 in |
Overall Width | 1.5 in |
Dimension F | 1 27/32 in |
Dimension L | 4 5/8 in |
Dimension D | 3 1/2 in |
Dimension A | 31/32 in |
Dimension N | 33/64 in |
Dimension J | 3 5/8 in |
Dimension E | 1 1/2 in |
Mount Hole Center-to-Center Length | 3.625 in |
Mount Hole Center-to-Center Height | 3.625 in |
Mounting Bolt Size | 7/16 in |
Back Side to Center Width | 0.484 in |
Mount Hole Size | 0.472 in |
Bore Diameter | 1 1/4 in |
Inner Ring Width | 1.437 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.484 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing GYA104RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,400 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 3.625 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 48 Frame (103813.00)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (VCJT 1 1/4S)
- HANKISON Refrigerated Dryer Maint Kit, 2DAX4 (HPRPMK25S)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Female Air Hose Connectors 4PK (66525)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (SCJ 1)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SCJ 3/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (RCJ 2 7/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (SCJ 2)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SCJT 1/2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (RCJ 2 15/16)
- DAYTON 1A397 Flange Mount Bearing (2 Bolt) (1A397)
- Timken Flange Bearings