Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore
Mfr # SCJ 1 11/16
Zoro # G8433704
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 11/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # SCJ 1 11/16
- Zoro # G8433704
- UPC # 087796060098
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 11/16 in |
Bolt Size | 1/2 in |
Overall Height | 5 23/64 in |
Dimension A | 1 1/8 in |
Dimension J | 4 1/8 in |
Overall Length | 5 23/64 in |
Dimension N | 33/64 in |
Dimension E | 1 23/32 in |
Dimension B | 1 21/32 in |
Dimension F | 2 9/32 in |
Dimension D | 4 1/8 in |
Overall Width | 1 45/64 in |
Dimension L | 5 3/8 in |
Mount Hole Center-to-Center Length | 4.125 in |
Mounting Bolt Size | 7/16 in |
Back Side to Center Width | 0.591 in |
Inner Ring Width | 1.654 in |
Mount Hole Center-to-Center Height | 4.125 in |
Bore Diameter | 1 11/16 in |
Mount Hole Size | 0.472 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.591 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing GYA111RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,280 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 4.125 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 250lb, 15,500vpm, 60psi (BB-190)
- DIXON Industrial Male Plug Steel, 1/4"x3/8" (DCP2502)
- EATON Variable Frequency Drive, 5 HP, 380-480V, Cutler-Hammer (DC1-349D5NB-A20CE1)
- DYNABRADE Tune-Up Kit (96074)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SCJ 1 1/4)
- TIMKEN 4-BOLT FLANGE MOUNTED BALL BEARING (RCJ1)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (VCJ 2S)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SCJ 3/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (RCJ 2)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (VCJT 1 1/2)
- ZORO SELECT 3/8-16X1 3/4 HEX FLANGE FRAME BOLT GR8 BLK PHOS (3728BF)
- Timken Flange Bearings