Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore
Mfr # RCJ 1 11/16
Zoro # G8401696
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 11/16 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RCJ 1 11/16
- Zoro # G8401696
- UPC # 087796059993
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 11/16 in |
Bolt Size | 1/2 in |
Overall Height | 5 23/64 in |
Dimension E Max. | 59 3/10 in |
Dimension C | 21/32 in |
Overall Width | 2 21/64 in |
Dimension N | 33/64 in |
Dimension F | 2 7/32 in |
Dimension E | 2 3/8 in |
Dimension J | 4 1/8 in |
Overall Length | 5 23/64 in |
Dimension G | 2 1/2 in |
Dimension B | 5 3/8 in |
Dimension L | 5 3/8 in |
Dimension D | 1 9/16 in |
Dimension A | 4 1/8 in |
Back Side to Center Width | 0.961 in |
Mount Hole Center-to-Center Length | 4 1/8 in |
Bore Diameter | 1 11/16 in |
Mount Hole Center-to-Center Height | 4 1/8 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Size | 0.472 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.961 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing G1111KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,100 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 4 1/8 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X08X04)
- CONTINENTAL 3/8" x 500 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20026256)
- DAYTON Motor, PSC, 3/4 HP, 1725,115/230V, 48Z, OAO (5BE56)
- METABO LUBRICATION STICK (623443000)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (SCJT 1 3/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (RCJ 1 3/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (RCJ 1 1/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (VCJ 1 1/4S)
- TIMKEN Wide Inner Ring and Housed Units, Ball Flange Unit (YCJ75 75MM)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (RCJ 2)
- DODGE F4B-SC-104 207 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/4 in Bore (124206)
- Timken Pillow Block & Flange Bearings