Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 7/8" Bore
Mfr # VCJT 7/8
Zoro # G8466482
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 7/8 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # VCJT 7/8
- Zoro # G8466482
- UPC # 087796057005
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 7/8 in |
Bolt Size | 7/16 in |
Overall Height | 2 47/64 in |
Dimension E | 1 43/64 in |
Dimension L | 2 3/4 in |
Dimension J | 3 29/32 in |
Dimension H | 4 7/8 in |
Dimension A | 1 3/32 in |
Overall Width | 1 11/16 in |
Dimension B | 1 7/32 in |
Dimension N | 29/64 in |
Overall Length | 4 55/64 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Center-to-Center Length | 3 57/64 in |
Mount Hole Size | 0.453 in |
Bore Diameter | 7/8 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GRA014RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,300 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 2 47/64 in, Overall Length 4 55/64 in, Overall Width 1 11/16 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Compressed Air Filter (AAPX010ANFX)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-5/16" Bore (UCF207-21)
- FREEMAN PBF14UC 1/4" Female Universal Push Button Coupler (PBF14UC)
- MCQUAY/DAIKIN Motor, 1/4 HP, 1075 rpm (63261703)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (SCJT 1 1/8)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 15/16" Bore (RCJ 15/16)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (VCJT 1 1/8)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (RCJ 2)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 15/16" Bore (RCJT 15/16)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (VCJT 5/8)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-3/4" Bore (UCF214-44)
- Timken Pillow Block & Flange Bearings