Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 5/8" Bore
Mfr # SCJT 5/8
Zoro # G8204244
original price:
$73.48
9% off
new price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 5/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # SCJT 5/8
- Zoro # G8204244
- UPC # 087796056541
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 5/8 in |
Bolt Size | 3/8 in |
Overall Height | 2 23/64 in |
Dimension B | 15/16 in |
Dimension N | 25/64 in |
Dimension H | 3 7/8 in |
Dimension L | 2 3/8 in |
Dimension J | 3 in |
Overall Width | 1 in |
Dimension E | 1 in |
Dimension F | 31/32 in |
Overall Length | 3 55/64 in |
Dimension A | 45/64 in |
Mount Hole Size | 0.394 in |
Mount Hole Center-to-Center Length | 3 in |
Mounting Bolt Size | 3/8 in |
Bore Diameter | 5/8 in |
Inner Ring Width | 0.937 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GYA010RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 8,800 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 2 23/64 in, Overall Length 3 55/64 in, Overall Width 1 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2D)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Blue (H20106BU-250R)
- ZURN PEX Manifold, Preassembled, MNPS, 26-3/8" L (QPPM9H15C)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (HM89444)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (SCJ 1)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (VCJT 1 1/2)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore (SCJT 1 3/8)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (RCJ 1 15/16)
- TIMKEN 4-BOLT FLANGE MOUNTED BALL BEARING (RCJ1)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (RCJ 1 1/2)
- DODGE Eccentric Collar Ball Bearings, SXR 4-Bolt Flange Bearings, F4B-SXR-200 (131127 2IN SXR 4BT FLG)
- Timken Flange Bearings