Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 3/4" Bore
Mfr # RCJT 3/4
Zoro # G7946005
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RCJT 3/4
- Zoro # G7946005
- UPC # 087796056756
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | 3/8 in |
Overall Height | 2 3/8 in |
Dimension H | 4 13/32 in |
Overall Length | 4 25/64 in |
Overall Width | 1 13/16 in |
Dimension D | 1 25/32 in |
Dimension E | 1 51/64 in |
Dimension J | 3 17/32 in |
Dimension C | 2 3/8 in |
Dimension L | 2 3/8 in |
Dimension A | 1 3/32 in |
Dimension B | 3 17/32 in |
Dimension N | 27/64 in |
Mount Hole Center-to-Center Length | 3 33/64 in |
Bore Diameter | 3/4 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Size | 0.421 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing G1012KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 9,200 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 2 3/8 in, Overall Length 4 25/64 in, Overall Width 1 13/16 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" 1000 psi Low Lead Brass Hose Mender (707014-04)
- GATES Polyflex Belts, 11M825 (11M825)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (VEL11307)
- CONTINENTAL CONTITECH AX37 Cogged V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (AX37)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (RCJ 2 15/16)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SCJT 3/4)
- TIMKEN Stamping, plate or liner (52MST)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 15/16" Bore (RCJT 15/16)
- TIMKEN 2-BOLT FLANGE MOUNTED BALL BEARING (RCJT1)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (RCJ 3/4)
- NTN Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (UCFU-1.5/8M)
- Timken Pillow Block & Flange Bearings