Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 2" Bore
Mfr # SCJT 2
Zoro # G8424236
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # SCJT 2
- Zoro # G8424236
- UPC # 087796061040
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 2 in |
Bolt Size | 5/8 in |
Overall Height | 5 in |
Dimension A | 1 7/32 in |
Overall Width | 1 7/8 in |
Dimension E | 1 57/64 in |
Dimension B | 1 53/64 in |
Dimension L | 5 in |
Dimension J | 7 1/4 in |
Dimension N | 43/64 in |
Dimension F | 2 3/4 in |
Overall Length | 8.5 in |
Dimension H | 8 1/2 in |
Mount Hole Center-to-Center Length | 7.25 in |
Inner Ring Width | 1.835 in |
Mount Hole Size | 0.673 in |
Bore Diameter | 2 in |
Mounting Bolt Size | 5/8 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GYA200RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,720 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 5 in, Overall Length 8.5 in, Overall Width 1 7/8 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 25/5 MFD, 370-440V (TRCFD255)
- DAYTON Conduit Box, Use w/3.3 In Dia Motors (4UEZ1)
- FESTO Lubricator LOE-1/4-D-MINI-NPT (LOE-1/4-D-MINI-NPT)
- TRITAN Radial Ball Bearing, PS, 20mm, 61904-2RS (61904 2RS PRX)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (RCJ 2)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (RCJT 1 1/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (RCJ 1/2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (RCJ 1 11/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SCJ 1 1/2)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SCJT 1/2)
- TRITAN 4 Bolt Circ Flange Unit, Wide Inner Rng Insert, Set Scrw, 1-in. Bre, 2.5039-in. BH to BH, 115mm L (UCFC205-16)
- Timken Pillow Block & Flange Bearings