Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 2-3/16" Bore
Mfr # SCJT 2 3/16
Zoro # G8032333
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # SCJT 2 3/16
- Zoro # G8032333
- UPC # 087796061408
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 2 3/16 in |
Bolt Size | 5/8 in |
Overall Height | 5 in |
Dimension E | 1 57/64 in |
Dimension N | 43/64 in |
Dimension A | 1 7/32 in |
Dimension L | 5 in |
Dimension J | 7 1/4 in |
Dimension F | 2 3/4 in |
Dimension B | 1 53/64 in |
Dimension H | 8 1/2 in |
Overall Length | 8.5 in |
Overall Width | 1 7/8 in |
Inner Ring Width | 1.835 in |
Bore Diameter | 2 3/16 in |
Mount Hole Center-to-Center Length | 7.25 in |
Mount Hole Size | 0.673 in |
Mounting Bolt Size | 5/8 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GYA203RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,480 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 5 in, Overall Length 8.5 in, Overall Width 1 7/8 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Enclosed Spring Garden Center Water / Pneumatic Hose Reel with 50-Foot 1/2" ID Hose (96840-IND)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 24 # of Teeth (80B24)
- NSK NSK-6203DDU, 6200 Series Single Row Deep Groove Ball Bearing, 6203DDU (6203DDU)
- MILLENNIUM FILTER Hydraulic Filter, replaces NATIONAL-FILTERS 84166, Return Line, 6 micron (ZX-84166)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (VCJ 1)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (RCJ 2 7/16)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (RCJT 3/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (RCJ 1 1/2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (VCJ 1 1/4)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1" Bore (SCJT 1)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-110 (124412)
- Timken Pillow Block & Flange Bearings