Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 15/16" Bore
Mfr # RCJT 15/16
Zoro # G8012173
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 15/16 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RCJT 15/16
- Zoro # G8012173
- UPC # 087796057067
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 15/16 in |
Bolt Size | 7/16 in |
Overall Height | 2 47/64 in |
Overall Width | 1 53/64 in |
Dimension L | 2 1/8 in |
Dimension N | 27/64 in |
Dimension A | 1 1/8 in |
Overall Length | 4 55/64 in |
Dimension E | 1 37/64 in |
Dimension J | 3 in |
Dimension H | 3 7/8 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Center-to-Center Length | 3 57/64 in |
Mount Hole Size | 0.453 in |
Bore Diameter | 15/16 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing G1015KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 7,350 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 2 47/64 in, Overall Length 4 55/64 in, Overall Width 1 53/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PEN-6X1-BL (PEN-6X1-BL)
- FESTO Standards-Based Cylinder DSNU-25-25-PPV-A (DSNU-25-25-PPV-A)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 200 psi (SA12-1A200)
- POWERDRIVE 5/8" Sheave 3.05" OD (AK30-5/8)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (VCJ 2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SCJ 1 1/2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (RCJ 1 1/2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (RCJ 2 15/16)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SCJT 1 1/4S)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (RCJ 1 11/16)
- ZORO SELECT 5/16-18X1 1/4 SERR HEX WASH FLANGE FT ZINC AND BAKE (3120MWW)
- Timken Pillow Block & Flange Bearings