Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 1/2" Bore
Mfr # RCJT 1/2
Zoro # G8104862
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1/2 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RCJT 1/2
- Zoro # G8104862
- UPC # 087796056275
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1/2 in |
Bolt Size | 3/8 in |
Overall Height | 2 1/8 in |
Dimension N | 27/64 in |
Overall Width | 1 19/32 in |
Dimension C | 2 3/8 in |
Dimension A | 31/32 in |
Dimension J | 3 in |
Overall Length | 3 55/64 in |
Dimension L | 2 1/8 in |
Dimension B | 3 in |
Dimension D | 1 37/64 in |
Dimension E | 1 37/64 in |
Dimension H | 3 7/8 in |
Bore Diameter | 1/2 in |
Mount Hole Center-to-Center Length | 3 in |
Mount Hole Size | 0.421 in |
Mounting Bolt Size | 3/8 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing G1008KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 13,800 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 2 1/8 in, Overall Length 3 55/64 in, Overall Width 1 19/32 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Semi-Rotary Drive DRVS-16-180-P (DRVS-16-180-P)
- D&D 710mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ710)
- DAYTON DC Motor, PM, TEFC, 1 HP, 1800 rpm, 12VDC (108924.00)
- DODGE Raptor Couplings, RAPTOR E20 ELEMENT (RAPTOR E20 ELEMENT)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (SCJ 1 3/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (RCJ 2 7/16)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (SCJT 1 7/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (SCJ 2)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (SCJT 1 1/2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (RCJ 1 1/4)
- CLESCO F2CM-BS-193 Flange Mount Bearing (2 Bolt) (F2CM-BS-193)
- Timken Flange Bearings