Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 1" Bore
Mfr # VCJT 1
Zoro # G8989531
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # VCJT 1
- Zoro # G8989531
- UPC # 087796057593
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | 7/16 in |
Overall Height | 2 47/64 in |
Overall Width | 1 11/16 in |
Dimension H | 4 7/8 in |
Overall Length | 4 55/64 in |
Dimension N | 29/64 in |
Dimension J | 3 29/32 in |
Dimension E | 1 43/64 in |
Dimension A | 1 1/8 in |
Dimension L | 2 3/4 in |
Dimension B | 1 7/32 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Center-to-Center Length | 3 57/64 in |
Mount Hole Size | 0.453 in |
Bore Diameter | 1 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GRA100RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,520 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 2 47/64 in, Overall Length 4 55/64 in, Overall Width 1 11/16 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Desiccant Dryer/Filter, 15SCFM, 2 Qt, 1/2" (D12-04XL)
- WESTWARD Oiler, Pistol, 6 oz, Flexible Spout (2LAH8)
- MARATHON MOTORS Washdown Mtr, Cap Strt, TEFC, 2 HP, 1740 rpm (056B17W15330)
- SKF SKF-6205Z C3, Single Row Ball Brgs, 6205Z C3 (6205Z C3)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (SCJ 1/2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (VCJ 1 1/4S)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SCJT 1 1/4S)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (RCJ 1 1/4)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1" Bore (YCJT 1 SGT)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (VCJT 1 1/8)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-108 (P2B-SC-108)
- Timken Flange Bearings