Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 1" Bore
Mfr # SCJT 1
Zoro # G8989477
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # SCJT 1
- Zoro # G8989477
- UPC # 087796057517
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | 7/16 in |
Overall Height | 2 3/4 in |
Dimension N | 15/32 in |
Dimension E | 1 11/64 in |
Overall Length | 4 55/64 in |
Dimension F | 1 21/64 in |
Dimension J | 3 57/64 in |
Dimension L | 2 3/4 in |
Dimension H | 4 7/8 in |
Dimension B | 1 7/64 in |
Dimension A | 25/32 in |
Overall Width | 1 11/64 in |
Mount Hole Center-to-Center Length | 3 57/64 in |
Bore Diameter | 1 in |
Mount Hole Size | 0.469 in |
Inner Ring Width | 1.11 in |
Mounting Bolt Size | 7/16 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GYA100RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,520 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 2 3/4 in, Overall Length 4 55/64 in, Overall Width 1 11/64 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 20 mm, 1000 mm (QS 20 MM 1000)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 3/4" (3J34)
- BESTORQ Aftermarket FOSTER B88 Replacement Belt, B88 (B88)
- 3M Motor Vane A0010, 5 per bag 1 bag/pk (28099)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (RCJ 1 15/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (RCJ 2 15/16)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1" Bore (YCJT 1 SGT)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (RCJ 1 1/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (RCJ 1/2)
- TIMKEN Stamping, plate or liner (52MST)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Air Handling, 4-Bolt Flange, F4B-SCM-300 (126197 F4B SCM 300)
- Timken Flange Bearings