Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 1" Bore
Mfr # RCJT 1
Zoro # G8240486
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RCJT 1
- Zoro # G8240486
- UPC # 087796057418
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | 7/16 in |
Overall Height | 2 47/64 in |
Dimension E | 1 29/32 in |
Dimension C | 2 3/4 in |
Dimension D | 1 13/16 in |
Dimension J | 3 29/32 in |
Dimension H | 4 7/8 in |
Overall Length | 4 55/64 in |
Dimension N | 29/64 in |
Dimension B | 3 57/64 in |
Overall Width | 1 53/64 in |
Dimension L | 2 3/4 in |
Dimension A | 1 1/8 in |
Mount Hole Size | 0.453 in |
Bore Diameter | 1 in |
Mount Hole Center-to-Center Length | 3 57/64 in |
Mounting Bolt Size | 7/16 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing G1100KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,900 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 2 47/64 in, Overall Length 4 55/64 in, Overall Width 1 53/64 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Open-End Wrench, 7/16 In. (96031)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 250 psi (7D684)
- PRECISION BRAND Create-A-Clamp Set with 20 Fasteners (41500)
- CLIMAX METAL PRODUCTS C-175-BO Set Screw Collar (C-175-BO)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (VCJ 1)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (SCJ 1 3/4)
- TIMKEN Stamping, plate or liner (52MST)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (RCJ 1/2)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (SCJT 1 7/16)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (RCJT 1 1/4)
- NTN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (UCFUX-1.15/16M)
- Timken Pillow Block & Flange Bearings