Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore
Mfr # YCJT 1 3/8 SGT
Zoro # G8442454
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # YCJT 1 3/8 SGT
- Zoro # G8442454
- UPC # 087796266346
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/8 in |
Bolt Size | 1/2 in |
Overall Height | 3 5/8 in |
Dimension A | 1 1/4 in |
Dimension N | 33/64 in |
Dimension F | 1 27/32 in |
Dimension H | 6 1/8 in |
Dimension J | 5 1/8 in |
Dimension E | 1 59/64 in |
Overall Width | 1 59/64 in |
Dimension L | 3 5/8 in |
Overall Length | 6 1/8 in |
Dimension B | 1 25/32 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Size | 0.512 in |
Bore Diameter | 1 3/8 in |
Mount Hole Center-to-Center Length | 5 1/8 in |
Inner Ring Width | 1.788 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GY1106KRRB SGT, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 3 5/8 in, Overall Length 6 1/8 in, Overall Width 1 59/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QBL-3/8-1/4-U (QBL-3/8-1/4-U)
- NATIONAL Small Bore Metric Seals, 20X30X7-R2LS32-S (20X30X7-R2LS32-S)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.95 in OD (563B)
- SK HAND TOOLS Adapter, 35" 1/2"Female-3/8"Male Long Im (46175)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 15/16" Bore (RCJ 15/16)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SCJT 1/2)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (VCJT 1 15/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (RCJ 2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (RCJ 5/8)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (RCJ 1)
- BAILEY Regular Duty Flanged Wheel Bearing 3/8 Id, 1 1/8 Od, 1.25 Flange (150003)
- Timken Flange Bearings