Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore
Mfr # SCJT 1 3/8
Zoro # G8280842
product price: $94.95
/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # SCJT 1 3/8
- Zoro # G8280842
- UPC # 087796058941
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/8 in |
Bolt Size | 1/2 in |
Overall Height | 3 5/8 in |
Dimension L | 3 5/8 in |
Dimension B | 1 7/16 in |
Dimension F | 1 27/32 in |
Dimension N | 33/64 in |
Dimension A | 31/32 in |
Overall Width | 1.5 in |
Dimension J | 5 1/8 in |
Dimension E | 1 1/2 in |
Overall Length | 6 1/8 in |
Dimension H | 6 1/8 in |
Mounting Bolt Size | 1/2 in |
Inner Ring Width | 1.437 in |
Mount Hole Center-to-Center Length | 5.125 in |
Mount Hole Size | 0.516 in |
Bore Diameter | 1 3/8 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GYA106RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 3 5/8 in, Overall Length 6 1/8 in, Overall Width 1.5 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, Barb/1/4 In, 6.3 CFM, Nylon, PK10 (4433-05-BQ)
- CARLISLE AK93 Aramax Xtra Duty V-Belt (AK93)
- SKF SKF-6202RS, Single Row Ball Brgs, 6202RS (6202RS)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC, Overall Length: 3-1/2" (A212SS-012-D)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (VCJT 5/8)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (RCJ 1 15/16)
- TIMKEN Wide Inner Ring and Housed Units, Ball Flange Unit (YCJ75 75MM)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (RCJ 1 3/16)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (VCJT 1 1/4S)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (RCJ 2 15/16)
- TRITAN Flange Bearing, 3-Bolt, Ball, 1" Bore (UCFB205-16A)
- Timken Pillow Block & Flange Bearings