Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore
Mfr # RCJT 1 3/8
Zoro # G8235945
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/8 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RCJT 1 3/8
- Zoro # G8235945
- UPC # 087796058880
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/8 in |
Bolt Size | 1/2 in |
Overall Height | 3 5/8 in |
Dimension L | 3 5/8 in |
Dimension N | 33/64 in |
Dimension A | 1 11/32 in |
Overall Length | 6 1/8 in |
Dimension H | 6 1/8 in |
Overall Width | 2 3/32 in |
Dimension J | 5 1/8 in |
Dimension E | 2 3/32 in |
Bore Diameter | 1 3/8 in |
Mount Hole Size | 0.516 in |
Mount Hole Center-to-Center Length | 5 1/8 in |
Mounting Bolt Size | 1/2 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing G1106KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 3 5/8 in, Overall Length 6 1/8 in, Overall Width 2 3/32 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Lincoln, 14.4V For Powerluber Grease Guns Battery (14.4V FOR POWERLUBER GREASE GUNS BATTERY)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 8.35" OD (804B)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 12 In (K2XG10-12V-12)
- TRITAN Bearings, Sealed, 3.00mm Bore Dia., 140 lb. (623 ZZ PRX)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore (SCJT 1 3/8)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (RCJ 1 1/2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (RCJ 1 11/16)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (VCJT 1 1/8)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (RCJ 2 7/16)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (VCJT 3/4)
- ZORO SELECT 1/4-20X5 SERR HEX WASH FLANGE FT ZINC AND BAKE (1480MWW)
- Timken Flange Bearings