Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore
Mfr # YCJT 1 3/4 SGT
Zoro # G8060473
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # YCJT 1 3/4 SGT
- Zoro # G8060473
- UPC # 087796266339
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/4 in |
Bolt Size | 1/2 in |
Overall Height | 4 23/64 in |
Dimension B | 1 63/64 in |
Dimension L | 4 3/8 in |
Overall Width | 2 11/64 in |
Dimension A | 1 17/32 in |
Dimension N | 33/64 in |
Dimension F | 2 9/32 in |
Dimension H | 7 1/16 in |
Dimension J | 5 27/32 in |
Overall Length | 7 1/16 in |
Dimension E | 2 3/16 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 1 3/4 in |
Mount Hole Size | 0.512 in |
Mount Hole Center-to-Center Length | 5 53/64 in |
Inner Ring Width | 1.983 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GY1112KRRB SGT, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,900 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 4 23/64 in, Overall Length 7 1/16 in, Overall Width 2 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS H2C-300 Two-Piece Clamping Collar Recessed Screw (H2C-300)
- KRYTOX Vacuum Pump Lubricant, 1514, Container, 5kg (1514)
- GRUVLOK Silicone Lubricant, 2.2 Lb, For Gruvlok (0390163103)
- CONTINENTAL CONTITECH CX128 Cogged V-Belt, 132" Outside Length, 7/8" Top Width, 1 Ribs (CX128)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1" Bore (SCJT 1)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SCJ 3/4)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SCJT 3/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (RCJ 1 1/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (RCJ 2 7/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SCJ 1 1/4)
- ZORO SELECT 3/8-16X1 SERRTED HX FLAN WH FT SC BLK OX (3716MWWB)
- Timken Flange Bearings