Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore
Mfr # SCJT 1 3/16
Zoro # G7816943
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # SCJT 1 3/16
- Zoro # G7816943
- UPC # 087796058200
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Bolt Size | 7/16 in |
Overall Height | 3 1/8 in |
Dimension A | 27/32 in |
Dimension B | 1 9/32 in |
Overall Length | 5 9/16 in |
Dimension F | 1 37/64 in |
Overall Width | 1 21/64 in |
Dimension J | 4 19/32 in |
Dimension H | 5 9/16 in |
Dimension L | 3 1/8 in |
Dimension N | 29/64 in |
Dimension E | 1 11/32 in |
Mount Hole Center-to-Center Length | 4 19/32 in |
Mount Hole Size | 0.453 in |
Mounting Bolt Size | 7/16 in |
Bore Diameter | 1 3/16 in |
Inner Ring Width | 1.28 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GYA103RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,640 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 3 1/8 in, Overall Length 5 9/16 in, Overall Width 1 21/64 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 550-5M-20 - 21.65 in Outside Length - 0.59 in Top Width (550-5M-20)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/8, PK3 (EP081006)
- INA Needle Thrust Bearing, Bore 1.375 In (TC2233/0-5-HLA)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexMNPT (KQ2L01-35AS)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1" Bore (YCJT 1 SGT)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (VCJT 5/8)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 15/16" Bore (RCJ 15/16)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (SCJT 1 1/8)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (VCJT 1 1/4S)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1" Bore (VCJT 1)
- DODGE Type E Bearings, F4B-E-108R TYPE E-XTRA (F4B-E-108R TYPE E-XTRA)
- Timken Flange Bearings