Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore
Mfr # VCJT 1 1/8
Zoro # G8300074
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/8 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # VCJT 1 1/8
- Zoro # G8300074
- UPC # 087796057814
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/8 in |
Bolt Size | 7/16 in |
Overall Height | 3 1/8 in |
Dimension J | 4 19/32 in |
Dimension H | 5 9/16 in |
Overall Width | 1 27/32 in |
Dimension A | 1 3/16 in |
Dimension L | 3 1/8 in |
Overall Length | 5 9/16 in |
Dimension B | 1 13/32 in |
Dimension E | 1 53/64 in |
Dimension N | 29/64 in |
Mount Hole Center-to-Center Length | 4 19/32 in |
Mount Hole Size | 0.453 in |
Bore Diameter | 1 1/8 in |
Mounting Bolt Size | 7/16 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GRA102RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,880 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 3 1/8 in, Overall Length 5 9/16 in, Overall Width 1 27/32 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERWORX 3" X 10FT GREEN PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (GPVC-3X10-CEAL)
- NTN Radial Ball Bearing, Sealed, 17mm Bore Dia (6003LLBC3/L627)
- WOLVERINE Flow Control Valve, #12 SAE, 0-30 gpm (W-1912-30)
- FESTO Push-In L-Fitting QSML-M5-3 (QSML-M5-3)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1" Bore (VCJT 1)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (VCJT 1 15/16)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (VCJT 1 1/2)
- TIMKEN 4-BOLT FLANGE MOUNTED BALL BEARING (RCJ1)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (RCJ 2 3/16)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SCJT 1 1/4S)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF211-32)
- Timken Pillow Block & Flange Bearings