Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore
Mfr # SCJT 1 1/8
Zoro # G7931594
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # SCJT 1 1/8
- Zoro # G7931594
- UPC # 087796057777
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/8 in |
Bolt Size | 7/16 in |
Overall Height | 3 1/8 in |
Dimension A | 27/32 in |
Dimension F | 1 37/64 in |
Dimension J | 4 19/32 in |
Dimension L | 3 1/8 in |
Dimension E | 1 11/32 in |
Dimension N | 29/64 in |
Overall Length | 5 9/16 in |
Overall Width | 1 21/64 in |
Dimension H | 5 9/16 in |
Dimension B | 1 9/32 in |
Bore Diameter | 1 1/8 in |
Inner Ring Width | 1.28 in |
Mount Hole Center-to-Center Length | 4 19/32 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Size | 0.453 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GYA102RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,100 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 3 1/8 in, Overall Length 5 9/16 in, Overall Width 1 21/64 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Element Clamp, 3/4", PK20 (69565)
- D&D 52" Outside Length, 2/3" Top Width, 1 Ribs (BX49)
- NUMATICS MK55 SOLENOID VALVE (554SS602K000030)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00718XT3E213T)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (RCJ 1 1/2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (RCJ 1 3/16)
- TIMKEN Wide Inner Ring and Housed Units, Ball Flange Unit (YCJ75 75MM)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (RCJT 1 15/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (SCJ 1 3/4)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (SCJT 1 7/16)
- IGUS Flange, 2 Bolt, Bore Dia 0.3750 In (EFOI-06 R)
- Timken Pillow Block & Flange Bearings