Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore
Mfr # YCJT 1 15/16 SGT
Zoro # G8096864
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # YCJT 1 15/16 SGT
- Zoro # G8096864
- UPC # 087796266308
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Bolt Size | 5/8 in |
Overall Height | 4 9/16 in |
Dimension A | 1 11/16 in |
Dimension J | 6 3/16 in |
Dimension N | 43/64 in |
Overall Width | 2 3/8 in |
Dimension B | 2 1/32 in |
Dimension L | 4 9/16 in |
Dimension E | 2 25/64 in |
Dimension F | 2 13/32 in |
Dimension H | 7 7/16 in |
Overall Length | 7 27/64 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Length | 6 3/16 in |
Inner Ring Width | 2.031 in |
Bore Diameter | 1 15/16 in |
Mount Hole Size | 0.669 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GY1115KRRB SGT, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,880 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 4 9/16 in, Overall Length 7 27/64 in, Overall Width 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 350.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K325)
- BELAIRE Air Compressor, Vertical, 3.5 HP, 60 gal. (6061V)
- RULAND Shaft Collar, Clamp, 1Pc, M20 x 2.5, St (MTCL-20-2.5-F)
- BROWNING Split Taper Bushing, 2 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1079037)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (SCJ 1)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (YCJ 3/4 SGT)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (RCJ 2 3/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (VCJ 1 3/16)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1" Bore (VCJT 1)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (RCJ 5/8)
- DODGE Setscrew Ball Bearings, SL Light Duty, 2-Bolt Flange, F2B-SL-102 (128176 F2B-SC-102)
- Timken Pillow Block & Flange Bearings