Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore
Mfr # VCJT 1 15/16
Zoro # G8046184
product price: $183.83
/ea
Free Shipping & Returns
$183.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 15/16 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # VCJT 1 15/16
- Zoro # G8046184
- UPC # 087796060876
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Bolt Size | 5/8 in |
Overall Height | 4 35/64 in |
Dimension J | 6 3/16 in |
Dimension L | 4 9/16 in |
Overall Length | 7 27/64 in |
Dimension B | 1 23/32 in |
Dimension E | 2 3/8 in |
Dimension N | 43/64 in |
Dimension H | 7 7/16 in |
Overall Width | 2 25/64 in |
Dimension A | 1 11/16 in |
Mount Hole Size | 0.673 in |
Mount Hole Center-to-Center Length | 6 3/16 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 1 15/16 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GRA115RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,880 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 4 35/64 in, Overall Length 7 27/64 in, Overall Width 2 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Cutting Oil, Protap, 12 oz, Aerosol (30012PL)
- INGERSOLL-RAND Maintenance Kit (32319477)
- BVA HYDRAULICS HOSE HYD RUBBER 1/4"ID 10 FT 3/8"-18 NPTF ENDS, 10000PSI (CS3814C)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2201)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (YCJ 3/4 SGT)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1" Bore (YCJT 1 SGT)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (SCJ 1 3/4)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (RCJT 1 1/4)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1" Bore (SCJT 1)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (SCJ 1)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-107 (F4B-SCM-107)
- Timken Pillow Block & Flange Bearings