Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore
Mfr # RCJT 1 15/16
Zoro # G8365262
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 15/16 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RCJT 1 15/16
- Zoro # G8365262
- UPC # 087796060685
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Bolt Size | 5/8 in |
Overall Height | 4 9/16 in |
Dimension C | 4 9/16 in |
Dimension D | 2 19/32 in |
Overall Width | 2 39/64 in |
Dimension E | 2 5/32 in |
Dimension B | 6 3/16 in |
Overall Length | 7 27/64 in |
Dimension H | 7 7/16 in |
Dimension N | 43/64 in |
Dimension A | 1 9/16 in |
Dimension L | 4 9/16 in |
Dimension J | 6 3/16 in |
Bore Diameter | 1 15/16 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Length | 6 3/16 in |
Mount Hole Size | 0.673 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing G1115KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,600 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 4 9/16 in, Overall Length 7 27/64 in, Overall Width 2 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Steel, 3/4 In. Pipe, 110 cfm (17G)
- SIOUX TOOLS STD ANVIL ASSEMBLY FOR 5000A (506079A)
- REELCRAFT 45 ft. 12/3 Power Cord Reel 20 Amps 0 Outlets 125V Voltage (L 4545 123 X)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 12mm Bore Dia., 28mm Outside Dia., 8mm Width (6001 ZZNR/C4)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (VCJT 3/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SCJ 1 1/2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (SCJ 1/2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (VCJ 1 1/4S)
- TIMKEN Stamping, plate or liner (52MST)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (YCJ1 3/8 SGT)
- CLESCO F2PS-BR-100 Bronze Bearing, Pressed Steel Housing, Self-Aligning (F2PS-BR-100)
- Timken Flange Bearings