Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore
Mfr # VCJT 1 1/4
Zoro # G7981601
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # VCJT 1 1/4
- Zoro # G7981601
- UPC # 087796058750
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 1/2 in |
Overall Height | 3 5/8 in |
Dimension L | 3 5/8 in |
Dimension H | 6 1/8 in |
Dimension E | 1 31/32 in |
Dimension B | 1 17/32 in |
Dimension A | 1 11/32 in |
Dimension J | 5 1/8 in |
Dimension N | 33/64 in |
Overall Width | 1 63/64 in |
Overall Length | 6 1/8 in |
Mount Hole Center-to-Center Length | 5 1/8 in |
Bore Diameter | 1 1/4 in |
Mount Hole Size | 0.516 in |
Mounting Bolt Size | 1/2 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GRA104RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,400 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 3 5/8 in, Overall Length 6 1/8 in, Overall Width 1 63/64 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EM3770T)
- RMX INDUSTRIES Blubird Air Hose Reel 3/8 In. X 25 Ft. (BLBBBR3825)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 60 # of Teeth (35B60)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (4THW4)
- TIMKEN 4-BOLT FLANGE MOUNTED BALL BEARING (RCJ1)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (RCJ 1 3/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (RCJ 2 15/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (RCJ 1 1/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SCJ 3/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (VCJ 1 1/4)
- BAILEY Regular Duty Flanged Wheel Bearing 1 Id, 2 Od, 2 1/8 Flange (150092)
- Timken Pillow Block & Flange Bearings